text.skipToContent text.skipToNavigation

Gedore 166pc Tool Trolley


Article number 4J490459
Heating- + sanitary mechanic set No
Electrician set No
Number of crosshead screwdrivers PH 2
Number of ring spanners 8
Number of slotted screwdrivers 4
Number of socket inserts 32
Number of Torx screwdrivers 6
Packed per 1

Specifications

Heating- + sanitary mechanic set No
Electrician set No
Number of crosshead screwdrivers PH 2
Number of ring spanners 8
Number of slotted screwdrivers 4
Number of socket inserts 32
Number of Torx screwdrivers 6
Total number of tools 166
Number of files 1
Number of measuring tools 2
Number of pliers 9
Number of combination spanners 15
Number of hexagonal keys 8
Number of bit inserts 32
Number of testing tools 1
Number of chisels and punches 6
Number of hammers 1
Brand Gedore
Weight per piece (g) 75000
Commodity code

Article numbers

Article number 4J490459
EAN 4060833016681
UBB 500695030485
UNSPSC 27110000
Manufacturer article nr  3301668
Do not close this page. This message will disappear, when the page is fully loaded.