text.skipToContent text.skipToNavigation

Gedore 166pc Tool Set


Article number 5N077022
Heating- + sanitary mechanic set No
Electrician set No
Number of crosshead screwdrivers PH 2
Number of ring spanners 8
Number of slotted screwdrivers 4
Number of socket inserts 32
Number of socket spanners 32
Packed per 1

Specifications

Heating- + sanitary mechanic set No
Electrician set No
Number of crosshead screwdrivers PH 2
Number of ring spanners 8
Number of slotted screwdrivers 4
Number of socket inserts 32
Number of socket spanners 32
Number of Torx screwdrivers 6
Total number of tools 166
Number of files 1
Number of measuring tools 2
Number of pliers 9
Number of combination spanners 15
Number of hexagonal keys 8
Number of bit inserts 31
Number of testing tools 1
Number of ratchets 2
Number of chisels and punches 6
Number of hammers 1
Brand Gedore
Weight per piece (g) 19000
Commodity code

Article numbers

Article number 5N077022
EAN 4060833016575
UBB 500695028836
UNSPSC 27110000
Manufacturer article nr  3301657
Do not close this page. This message will disappear, when the page is fully loaded.