text.skipToContent text.skipToNavigation

Gedore 12pc Socket Set


Article number 2Z047383
Number of socket spanners 12
Total number of tools 12
Connection size (mm) 6.3
Brand Gedore
Weight per piece (g) 537
Commodity code
Packed per 1

Specifications

Number of socket spanners 12
Total number of tools 12
Connection size (mm) 6.3
Brand Gedore
Weight per piece (g) 537
Commodity code

Article numbers

Article number 2Z047383
EAN 4060833000215
UBB 500694854935
UNSPSC 27110000
Manufacturer article nr  3300021
Do not close this page. This message will disappear, when the page is fully loaded.