text.skipToContent text.skipToNavigation

Gedore 129pc Tool Trolley


Article number 9Y709989
Heating- + sanitary mechanic set No
Electrician set No
Number of crosshead screwdrivers PH 2
Number of slotted screwdrivers 4
Number of socket inserts 26
Number of socket spanners 48
Number of open-end spanners 8
Packed per 1

Specifications

Heating- + sanitary mechanic set No
Electrician set No
Number of crosshead screwdrivers PH 2
Number of slotted screwdrivers 4
Number of socket inserts 26
Number of socket spanners 48
Number of open-end spanners 8
Number of Torx screwdrivers 6
Total number of tools 129
Number of pliers 4
Number of combination spanners 14
Number of adjustable wrenches 1
Number of ratchets 2
Number of chisels and punches 6
Number of hammers 1
Brand Gedore
Weight per piece (g) 68000
Commodity code

Article numbers

Article number 9Y709989
EAN 4060833016896
UBB 500695032465
UNSPSC 27110000
Manufacturer article nr  3301689
Do not close this page. This message will disappear, when the page is fully loaded.