text.skipToContent text.skipToNavigation

Gedore 119pc Tool Trolley


Article number 9J412228
Heating- + sanitary mechanic set No
Electrician set No
Number of crosshead screwdrivers PH 2
Number of slotted screwdrivers 4
Number of socket inserts 32
Number of socket spanners 32
Number of Torx screwdrivers 6
Packed per 1

Specifications

Heating- + sanitary mechanic set No
Electrician set No
Number of crosshead screwdrivers PH 2
Number of slotted screwdrivers 4
Number of socket inserts 32
Number of socket spanners 32
Number of Torx screwdrivers 6
Total number of tools 119
Number of measuring tools 1
Number of pliers 4
Number of combination spanners 17
Number of hexagonal keys 8
Number of ratchets 2
Number of chisels and punches 6
Number of hammers 1
Brand Gedore
Weight per piece (g) 70000
Commodity code

Article numbers

Article number 9J412228
EAN 4060833016674
UBB 500695030220
UNSPSC 27110000
Manufacturer article nr  3301667
Do not close this page. This message will disappear, when the page is fully loaded.