text.skipToContent text.skipToNavigation
Due to high temperatures, delivery of shipments by DHL may take up longer than usual. Use the Track & Trace link in MyFabory to track the shipment.

Ganter Hinge GN 237 height 50 mm width 50 mm thickness 2 mm


Article number 8E304116
Colour Black
Width 50
Height 50
Thickness (mm) 11.5
Type of fastening Mounting holes
Plate width (mm) 18.5
With mounting material No
Packed per 10
Full Box only

Specifications

Colour Black
Width 50
Height 50
Thickness (mm) 11.5
Type of fastening Mounting holes
Plate width (mm) 18.5
With mounting material No
Surface protection hinge Other
Model pin Other
Model hinge Rectangle
Anti-burglary pin No
Knot diameter (mm) 6
Surface treatment hinge Other
Narrow hinge No
Material quality hinge Other
Degree of gloss Matt
Max. angle (°) 180
Material hinge Other
Material pin Stainless steel
Brand Ganter
Weight per piece (g) 85
Commodity code
Model GN 237

Article numbers

Article number 8E304116
EAN 4045525105966
UBB 500583407092
UNSPSC 31162403
Manufacturer article nr  237-ZD-50-50-A-SW
Do not close this page. This message will disappear, when the page is fully loaded.