text.skipToContent text.skipToNavigation

Folding step steps incl. platform 3 platform height 630 mm aluminium mobile


Article number 3N441821
Design Folding ladder
Number of rungs 3
Material Aluminium
With platform Yes
Platform height (mm) 630
With wheels Yes
Compliant to TRBS 2121-2 No
Packed per 1

Specifications

Design Folding ladder
Number of rungs 3
Material Aluminium
With platform Yes
Platform height (mm) 630
With wheels Yes
Compliant to TRBS 2121-2 No
Brand Fabory approved vendor
Weight per piece (g) 3340
Commodity code

Article numbers

Article number 3N441821
EAN 4007735088903
UBB 500581806832
UNSPSC 27110000
Manufacturer article nr  8890
Do not close this page. This message will disappear, when the page is fully loaded.