text.skipToContent text.skipToNavigation

Fischer Pipe Clamp 26mm 50-Piece


The fischer metal spacer pipe clamp AM is n easy-to-assemble solution for fixing steel conduits and electric cables. The metal clamp with thread can be fixed into concrete, solid brick, and pre-stressed concrete hollow slabs with the fischer nail anchor FNA II 6 x 30 M 6 x 41 and also with the stud screws 6 x 60 and STST 6 x 80. The spacer pipe clamp holds firmly in concrete with the fischer Hammerfix N 6 x 40 / 10 M 6, as well as in solid brick, masonry bricks, and lightweight concrete.

Article number 60194FIS
Design Double-lobe clamp
Halogen free Yes
Type of fastening Screw hole
Number of cables/conduits 2
Diameter (mm) 26 - 27
Packed per 50
Full Box only

Specifications

Design Double-lobe clamp
Halogen free Yes
Type of fastening Screw hole
Number of cables/conduits 2
Diameter (mm) 26 - 27
Nominal diameter (mm) 26
Plastic sheathed No
Suitable in fire resistance areas No
Brand Fischer
Weight per piece (g) 13.604
Info
  • N = Max. recom. static load (centr. tension) [kN].
Commodity code
Type Pipe Clamp

Description

The fischer metal spacer pipe clamp AM is n easy-to-assemble solution for fixing steel conduits and electric cables. The metal clamp with thread can be fixed into concrete, solid brick, and pre-stressed concrete hollow slabs with the fischer nail anchor FNA II 6 x 30 M 6 x 41 and also with the stud screws 6 x 60 and STST 6 x 80. The spacer pipe clamp holds firmly in concrete with the fischer Hammerfix N 6 x 40 / 10 M 6, as well as in solid brick, masonry bricks, and lightweight concrete.

Article numbers

Article number 60194FIS
EAN 4006209601945
UBB 500616680707
UNSPSC 31162905
Manufacturer article nr  60194
Do not close this page. This message will disappear, when the page is fully loaded.