text.skipToContent text.skipToNavigation
Due to Pentecost, our central warehouse will be closed on Monday, May 25. We recommend placing orders in advance to ensure on-time delivery.

PB Swiss Tools Classic Screwdriver Set 6-Piece


Article number P0376.005.542
Isolation protection 1000 V Yes
Number of crosshead screwdrivers PH 2
Number of slotted screwdrivers 4
Total number of tools 6
Grip design 1-component
Brand Pb swiss tools
Weight per piece (g) 326
Packed per 1

Specifications

Isolation protection 1000 V Yes
Number of crosshead screwdrivers PH 2
Number of slotted screwdrivers 4
Total number of tools 6
Grip design 1-component
Brand Pb swiss tools
Weight per piece (g) 326
Commodity code
Type Classic Screwdriver Set

Article numbers

Article number P0376.005.542
EAN 7610733063543
UBB 500501963986
UNSPSC 27112809
Manufacturer article nr  PB 5542.
Do not close this page. This message will disappear, when the page is fully loaded.