text.skipToContent text.skipToNavigation

Fabory Ground Cable 200A Load 25mm² 13mm 5m Length


Article number 0V444646
Length
Conductor cross section (mm²) 2
Length (m) 5000
Max. load (Nm) 200
Brand Fabory approved vendor
Weight per piece (g) 1800
Commodity code
Packed per 1

Specifications

Length 5 m
Conductor cross section (mm²) 2
Length (m) 5000
Max. load (Nm) 200
Brand Fabory approved vendor
Weight per piece (g) 1800
Commodity code
Type Earthing clamp

Article numbers

Article number 0V444646
UBB 500719687591
UNSPSC 27110000
Manufacturer article nr  5X25G,T50,9400
Do not close this page. This message will disappear, when the page is fully loaded.