text.skipToContent text.skipToNavigation
Due to high temperatures, delivery of shipments by DHL may take up longer than usual. Use the Track & Trace link in MyFabory to track the shipment.

Durable Combination cigarette bin dm260xH620mm silver sheet steel


Article number 2J070342
Design Floor standing
Height 620
Diameter 260
Material Aluminium
Brand Durable
Weight per piece (g) 6000
Commodity code
Packed per 1

Specifications

Design Floor standing
Height 620
Diameter 260
Material Aluminium
Brand Durable
Weight per piece (g) 6000
Commodity code

Article numbers

Article number 2J070342
EAN 4005546989006
UBB 500581419669
UNSPSC 27110000
Manufacturer article nr  333023
Do not close this page. This message will disappear, when the page is fully loaded.