text.skipToContent text.skipToNavigation

Doormat open ring black rubber L400xW600xT22mm


Article number 7D345751
Width 600
Thickness (mm) 22
Length (m) 400
Material Rubber
Suitable for exterior use Yes
Brand Fabory approved vendor
Weight per piece (g) 1560
Packed per 1

Specifications

Width 600
Thickness (mm) 22
Length (m) 400
Material Rubber
Suitable for exterior use Yes
Brand Fabory approved vendor
Weight per piece (g) 1560
Commodity code

Article numbers

Article number 7D345751
EAN 8712088350558
UBB 500583065106
UNSPSC 46180000
Manufacturer article nr  3502402007
Do not close this page. This message will disappear, when the page is fully loaded.