text.skipToContent text.skipToNavigation

Doormat object quality anthracite polyamide L900xW1500xT9mm


Article number 5C645494
Width 1500
Thickness (mm) 9
Length (m) 900
Material Plastic
Suitable for exterior use No
Brand Fabory approved vendor
Weight per piece (g) 4640
Packed per 1

Specifications

Width 1500
Thickness (mm) 9
Length (m) 900
Material Plastic
Suitable for exterior use No
Brand Fabory approved vendor
Weight per piece (g) 4640
Commodity code

Article numbers

Article number 5C645494
EAN 8712088069146
UBB 500582354121
UNSPSC 46180000
Manufacturer article nr  5531903007
Do not close this page. This message will disappear, when the page is fully loaded.