text.skipToContent text.skipToNavigation

Doormat object quality anthracite polyamide L600xW800xT9mm


Article number 2R977259
Width 800
Thickness (mm) 9
Length (m) 600
Material Plastic
Suitable for exterior use No
Brand Fabory approved vendor
Weight per piece (g) 1540
Packed per 1

Specifications

Width 800
Thickness (mm) 9
Length (m) 600
Material Plastic
Suitable for exterior use No
Brand Fabory approved vendor
Weight per piece (g) 1540
Commodity code

Article numbers

Article number 2R977259
EAN 8712088065537
UBB 500581520540
UNSPSC 46180000
Manufacturer article nr  5531601007
Do not close this page. This message will disappear, when the page is fully loaded.