text.skipToContent text.skipToNavigation

Core drill bit Ultra 35 nominal dm 57 mm Quick IN FEIN


Article number 5F584249
Nominal size (mm) 57
Size holding system Other
Working depth (mm) 35
Brand Fein
Type 63127131011
Packed per 1

Specifications

Nominal size (mm) 57
Size holding system Other
Working depth (mm) 35
Brand Fein
Type 63127131011

Article numbers

Article number 5F584249
EAN 4014586240442
UBB 500582382833
UNSPSC 27112812
Manufacturer article nr  4149702057
Do not close this page. This message will disappear, when the page is fully loaded.