text.skipToContent text.skipToNavigation

Loctite 8031 Cutting Tool Oil in Spray Can 400mL


Article number 90019.000.105
Volume (ml) 400
Can be used on wet surface No
Acid-free No
Can be used on plastic No
Can be used on concrete No
Can be used on metal Yes
Suitable for cables No
Packed per 1

Specifications

Volume (ml) 400
Can be used on wet surface No
Acid-free No
Can be used on plastic No
Can be used on concrete No
Can be used on metal Yes
Suitable for cables No
Suitable for tubes No
Water-soluble No
Suitable for potable water No
Brand Loctite
Content (ml) 400
Flashing point -97 °C
Weight per piece (g) 440
Commodity code
Type Cutting Tool Oil

Article numbers

Article number 90019.000.105
EAN 5010266004563
UBB 500500859227
UNSPSC 31201602
Manufacturer article nr  1324497
Do not close this page. This message will disappear, when the page is fully loaded.