text.skipToContent text.skipToNavigation
Due to high temperatures, delivery of shipments by DHL may take up longer than usual. Use the Track & Trace link in MyFabory to track the shipment.

Compost fork handle length 1350 mm diameter 36 mm ash LÖFFERT


Article number 6P254342
Application Other
Diameter 36
Length (m) 1.35
Material Wood
With thread No
Brand Löffert
Weight per piece (g) 780
Packed per 1

Specifications

Application Other
Diameter 36
Length (m) 1.35
Material Wood
With thread No
Brand Löffert
Weight per piece (g) 780
Commodity code

Article numbers

Article number 6P254342
EAN 4010162021115
UBB 500582871736
UNSPSC 27112010
Manufacturer article nr  02,111, 11357101
Do not close this page. This message will disappear, when the page is fully loaded.