text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Centre drill bit DIN 333 shape A nominal diameter 3.15 mm VHM right-hand cutting


Solid carbide · DIN 333 · Shape A · Right-hand cutting · Countersink angle 60° · For producing centring holes according to DIN 332 · Without protective chamfer · For high-strength steels, cast steel, grey cast iron, chill casting, manganese hard steel, CrNi steels, alloyed and non-ferrous metals, as well as fibre-reinforced plastics and other duroplastics

Article number 9C280691
Brand Tecwerk
Weight per piece (g) 28
Commodity code
Packed per 1

Specifications

Brand Tecwerk
Weight per piece (g) 28
Commodity code

Description

Solid carbide · DIN 333 · Shape A · Right-hand cutting · Countersink angle 60° · For producing centring holes according to DIN 332 · Without protective chamfer · For high-strength steels, cast steel, grey cast iron, chill casting, manganese hard steel, CrNi steels, alloyed and non-ferrous metals, as well as fibre-reinforced plastics and other duroplastics

Article numbers

Article number 9C280691
EAN 4015448636069
UBB 500751692145
UNSPSC 27112806
Manufacturer article nr  2000861993
Do not close this page. This message will disappear, when the page is fully loaded.