text.skipToContent text.skipToNavigation

Carpenter's pencil length 24 cm 2H unsharpened


Article number 0J568334
Length
Length (m) 240
Square lead No
With eraser No
Non-slip grip Yes
Hardness grade 2H
Hardness grade character Hard
Packed per 100
Full Box only

Specifications

Length 24 cm
Length (m) 240
Square lead No
With eraser No
Non-slip grip Yes
Hardness grade 2H
Hardness grade character Hard
With clip No
Lead exchangeable No
Brand Fabory approved vendor
Weight per piece (g) 20
Commodity code

Article numbers

Article number 0J568334
EAN 4260056156113
UBB 500573730578
UNSPSC 27110000
Manufacturer article nr  530/24-100EAN
Do not close this page. This message will disappear, when the page is fully loaded.