text.skipToContent text.skipToNavigation

Cabere Pipe Cleaning Shaft 12mm 5m Length


Article number 2F604163
Design Flexible pipe cleaning shaft
Shaft diameter (mm) 12
Length (m) 500
Suitable for diameter (mm) 40 - 40
Brand Cabere
Weight per piece (g) 3900
Commodity code
Packed per 1

Specifications

Design Flexible pipe cleaning shaft
Shaft diameter (mm) 12
Length (m) 500
Suitable for diameter (mm) 40 - 40
Brand Cabere
Weight per piece (g) 3900
Commodity code
Type Pipe Cleaning Shaft

Article numbers

Article number 2F604163
EAN 4012695915213
UBB 500581378733
UNSPSC 20122824
Manufacturer article nr  91521
Do not close this page. This message will disappear, when the page is fully loaded.