text.skipToContent text.skipToNavigation

Bucket 5 l plastic colour sorted metal handle


Article number 6O549216
With carrying handle Yes
Volume (ml) 5000
Material Plastic
With meter scale No
With line No
Fire bucket No
Brand Fabory approved vendor
Packed per 1

Specifications

With carrying handle Yes
Volume (ml) 5000
Material Plastic
With meter scale No
With line No
Fire bucket No
Brand Fabory approved vendor
Weight per piece (g) 170
Commodity code
Type Metal handle

Article numbers

Article number 6O549216
EAN 4250560506627
UBB 500582861265
UNSPSC 24102103
Manufacturer article nr  737150
Do not close this page. This message will disappear, when the page is fully loaded.