text.skipToContent text.skipToNavigation

Bosch S1256XHM Reciprocating Saw Blade 300mm


Long Life Cutting Tough Building Materials! Many blades advertised as being ‘for multi material’ are fine in wood and soft metal, but fail to cut tougher elements like screws or metal fittings. The EXPERT ‘Multi Material’ has no such problems: its carbide teeth can cut the hardest grades of steel – again and again. Because the Bosch EXPERT ‘Multi Material’ Reciprocating Saw Blade lasts so much longer and performs in every material, it is of great value for professionals, who gain in productivity as well as saving on blades.

Article number 1F808783
Total length (mm) 300
Number of teeth per inch 8
Suitable for stainless steel No
Tooth distance (mm) 6
Suitable for plastic Yes
Packed per 1

Specifications

Total length (mm) 300
Number of teeth per inch 8
Suitable for stainless steel No
Tooth distance (mm) 6
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals No
Hard metal version Yes
Brand Bosch
Weight per piece (g) 78.3
Commodity code
Model S1256XHM
Type Reciprocating Saw Blade

Description

Long Life Cutting Tough Building Materials! Many blades advertised as being ‘for multi material’ are fine in wood and soft metal, but fail to cut tougher elements like screws or metal fittings. The EXPERT ‘Multi Material’ has no such problems: its carbide teeth can cut the hardest grades of steel – again and again. Because the Bosch EXPERT ‘Multi Material’ Reciprocating Saw Blade lasts so much longer and performs in every material, it is of great value for professionals, who gain in productivity as well as saving on blades.

Article numbers

Article number 1F808783
EAN 4059952534848
UBB 500718676058
UNSPSC 27112700
Manufacturer article nr  2608900394
Do not close this page. This message will disappear, when the page is fully loaded.