text.skipToContent text.skipToNavigation
Due to high temperatures, delivery of shipments by DHL may take up longer than usual. Use the Track & Trace link in MyFabory to track the shipment.

Bosch plastic extension tube


Article number 3V939342
Type of accessories/components Other
Material Plastic
Max. length (mm) 500
Accessories Yes
Brand Bosch
Weight per piece (g) 310
Commodity code
Packed per 1

Specifications

Type of accessories/components Other
Material Plastic
Max. length (mm) 500
Accessories Yes
Brand Bosch
Weight per piece (g) 310
Commodity code

Article numbers

Article number 3V939342
EAN 4059952731209
UNSPSC 27112700
Manufacturer article nr  2608001217
Do not close this page. This message will disappear, when the page is fully loaded.