text.skipToContent text.skipToNavigation
Due to high temperatures, delivery of shipments by DHL may take up longer than usual. Use the Track & Trace link in MyFabory to track the shipment.

Bosch paper dust bag


Article number 2N465044
Type of accessories/components Vacuum cleaner bag
Material Paper
Max. length (mm) 750
Accessories Yes
Brand Bosch
Weight per piece (g) 320
Commodity code
Packed per 1

Specifications

Type of accessories/components Vacuum cleaner bag
Material Paper
Max. length (mm) 750
Accessories Yes
Brand Bosch
Weight per piece (g) 320
Commodity code

Article numbers

Article number 2N465044
EAN 4059952731155
UNSPSC 27110000
Manufacturer article nr  2608001212
Do not close this page. This message will disappear, when the page is fully loaded.