text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Bosch metal extension tube


Article number 9C134237
Type of accessories/components Other
Material Metal
Max. length (mm) 500
Accessories Yes
Brand Bosch
Weight per piece (g) 490
Commodity code
Packed per 1

Specifications

Type of accessories/components Other
Material Metal
Max. length (mm) 500
Accessories Yes
Brand Bosch
Weight per piece (g) 490
Commodity code

Article numbers

Article number 9C134237
EAN 4059952731193
UNSPSC 27112700
Manufacturer article nr  2608001216
Do not close this page. This message will disappear, when the page is fully loaded.