text.skipToContent text.skipToNavigation

Bosch Laser measure GLM80-35C


Article number 0W430300
Weight 0.15
Measured value memory Yes
Interface Yes
Degree of protection (IP) IP65
Laserclass Class 2
Weight per piece (g) 1.
Commodity code
Packed per 1

Specifications

Weight 0.15
Measured value memory Yes
Interface Yes
Degree of protection (IP) IP65
Laserclass Class 2
Weight per piece (g) 1.
Commodity code

Article numbers

Article number 0W430300
EAN 4053423945980
UBB 500734424566
UNSPSC 45121602
Manufacturer article nr  0601075600
Do not close this page. This message will disappear, when the page is fully loaded.