text.skipToContent text.skipToNavigation

Bosch Laser measure GLM70-32


Article number 2W141127
Weight 0.15
Measured value memory Yes
Degree of protection (IP) IP65
Laserclass Class 2
Weight per piece (g) 1.
Commodity code
Packed per 1

Specifications

Weight 0.15
Measured value memory Yes
Degree of protection (IP) IP65
Laserclass Class 2
Weight per piece (g) 1.
Commodity code

Article numbers

Article number 2W141127
EAN 4053423945942
UBB 500734437691
UNSPSC 45121602
Manufacturer article nr  0601075400
Do not close this page. This message will disappear, when the page is fully loaded.