text.skipToContent text.skipToNavigation

Bosch Laser measure GLM60-31


Article number 7K557779
Weight 0.15
Measured value memory Yes
Interface Yes
Degree of protection (IP) IP65
Laserclass Class 2
Weight per piece (g) 1.
Commodity code
Packed per 1

Specifications

Weight 0.15
Measured value memory Yes
Interface Yes
Degree of protection (IP) IP65
Laserclass Class 2
Weight per piece (g) 1.
Commodity code

Article numbers

Article number 7K557779
EAN 4053423074222
UBB 500734468951
UNSPSC 45121602
Manufacturer article nr  0601075001
Do not close this page. This message will disappear, when the page is fully loaded.