text.skipToContent text.skipToNavigation

Bosch Laser measure GLM100-36CG


Article number 6H631793
Weight 0.15
Measured value memory Yes
Interface Yes
Degree of protection (IP) IP65
Laserclass Class 2
Weight per piece (g) 1.
Commodity code
Packed per 1

Specifications

Weight 0.15
Measured value memory Yes
Interface Yes
Degree of protection (IP) IP65
Laserclass Class 2
Weight per piece (g) 1.
Commodity code

Article numbers

Article number 6H631793
EAN 4053423945997
UBB 500734460859
UNSPSC 45121602
Manufacturer article nr  0601075700
Do not close this page. This message will disappear, when the page is fully loaded.