text.skipToContent text.skipToNavigation

Bosch Impact wrench GDS18V-1400


Article number 7D550671
Nominal voltage (V) 18
Width 90
Height 259
Length (m) 207
Weight including battery-pack (kg) 3
With battery charger No
Weight per piece (g) 3700
Packed per 1

Specifications

Nominal voltage (V) 18
Width 90
Height 259
Length (m) 207
Weight including battery-pack (kg) 3
With battery charger No
Weight per piece (g) 3700
Commodity code

Article numbers

Article number 7D550671
EAN 4053423691856
UNSPSC 27110000
Manufacturer article nr  06019R5000
Do not close this page. This message will disappear, when the page is fully loaded.