text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Bosch fleece bag UniversalVac 20


Article number 1N882241
Type of accessories/components Vacuum cleaner bag
Material Nonwoven fabric
Max. length (mm) 520
Accessories Yes
Brand Bosch
Weight per piece (g) 420
Commodity code
Packed per 1

Specifications

Type of accessories/components Vacuum cleaner bag
Material Nonwoven fabric
Max. length (mm) 520
Accessories Yes
Brand Bosch
Weight per piece (g) 420
Commodity code

Article numbers

Article number 1N882241
EAN 4059952732398
UNSPSC 27110000
Manufacturer article nr  2608001230
Do not close this page. This message will disappear, when the page is fully loaded.