text.skipToContent text.skipToNavigation
Due to high temperatures, delivery of shipments by DHL may take up longer than usual. Use the Track & Trace link in MyFabory to track the shipment.

Bosch fleece bag AdvancedVac


Article number 3Y359158
Type of accessories/components Vacuum cleaner bag
Material Nonwoven fabric
Max. length (mm) 520
Accessories Yes
Brand Bosch
Weight per piece (g) 470
Commodity code
Packed per 1

Specifications

Type of accessories/components Vacuum cleaner bag
Material Nonwoven fabric
Max. length (mm) 520
Accessories Yes
Brand Bosch
Weight per piece (g) 470
Commodity code

Article numbers

Article number 3Y359158
EAN 4059952731247
UNSPSC 27110000
Manufacturer article nr  2608001221
Do not close this page. This message will disappear, when the page is fully loaded.