text.skipToContent text.skipToNavigation
Due to high temperatures, delivery of shipments by DHL may take up longer than usual. Use the Track & Trace link in MyFabory to track the shipment.

Bosch End mill 4.8 x 12.4-6mm


Article number 9Q011245
Total length (mm) 51
Shaft diameter (mm) 6
Suitable for stainless steel No
Working length (mm) 12.4
Suitable for plastic No
Suitable for steel No
Suitable for cast iron No
Packed per 1

Specifications

Total length (mm) 51
Shaft diameter (mm) 6
Suitable for stainless steel No
Working length (mm) 12.4
Suitable for plastic No
Suitable for steel No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for solid wood Yes
Diameter cutter (mm) 4.8
Brand Bosch
Weight per piece (g) 80
Commodity code

Article numbers

Article number 9Q011245
EAN 3165140374125
UBB 500668168312
UNSPSC 31390000
Manufacturer article nr  2608628439
Do not close this page. This message will disappear, when the page is fully loaded.