text.skipToContent text.skipToNavigation
Due to high temperatures, delivery of shipments by DHL may take up longer than usual. Use the Track & Trace link in MyFabory to track the shipment.

Bosch crevice nozzle


Article number 0T992724
Type of accessories/components Nozzle
Max. length (mm) 192
Accessories Yes
Brand Bosch
Weight per piece (g) 60
Commodity code
Packed per 1

Specifications

Type of accessories/components Nozzle
Max. length (mm) 192
Accessories Yes
Brand Bosch
Weight per piece (g) 60
Commodity code

Article numbers

Article number 0T992724
EAN 4059952731124
UNSPSC 27000000
Manufacturer article nr  2608001209
Do not close this page. This message will disappear, when the page is fully loaded.