text.skipToContent text.skipToNavigation

Bosch Cordless impact wrench GRS18V-330


Article number 2W867398
Nominal voltage (V) 18
Width 88
Height 87
Length (m) 353
Max. torque (Nm) 330
Tool insertion 1/2 inch external square
Idle rotational speed (1/min) 3000
Packed per 1

Specifications

Nominal voltage (V) 18
Width 88
Height 87
Length (m) 353
Max. torque (Nm) 330
Tool insertion 1/2 inch external square
Idle rotational speed (1/min) 3000
Weight without battery-pack (kg) 1.5
With battery charger No
Weight per piece (g) 4000
Commodity code

Article numbers

Article number 2W867398
EAN 4053423670387
UNSPSC 27110000
Manufacturer article nr  06019R9001
Do not close this page. This message will disappear, when the page is fully loaded.