text.skipToContent text.skipToNavigation

Bosch Cordless combi drill GSB12V-32


Article number 0U582410
Nominal voltage (V) 12
Height 160
Battery capacity (Ah) 2
Drill chuck span (mm) 10
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 35
Packed per 1

Specifications

Nominal voltage (V) 12
Height 160
Battery capacity (Ah) 2
Drill chuck span (mm) 10
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 35
Drill diameter wood 1st gear (mm) 35
Max. torque (Nm) 32
Torque setting (Nm) 32
Max. number of strokes (1/min) 27000
Weight without battery-pack (kg) 0.7
Idle rotational speed 1st gear (1/min) 475
Idle rotational speed 2nd gear (1/min) 1800
Number of included batteries 2
With battery charger Yes
Weight per piece (g) 1.
Commodity code

Article numbers

Article number 0U582410
EAN 4053423839449
UBB 500734423402
UNSPSC 55101515
Manufacturer article nr  06019G9503
Do not close this page. This message will disappear, when the page is fully loaded.