text.skipToContent text.skipToNavigation

Bit/socket spanner set 24-part slot/PH/PZD/T/ratchet/6 sockets TECWERK


Equipped with tough/hard bits, bit holder with magnet and bit ratchet · For use with hand and power tools (conventional cordless screwdriver) · Reversible ratchet with direct bit mount Contents: 1 bit holder (60 mm) 1 bit ratchet (95 mm) 1 bit each for slotted head screws in sizes 4.5 / 5.5 mm 1 bit each for cross-head (PH) screws in sizes 1 / 2 1 bit each for cross-head (PZ) screws in sizes 1 / 2 1 bit each for screws with internal TORX® profile in sizes T 10 / T 15 / T 20 / T 25 / T 30 1 bit each for screws with hexagon socket profile in sizes 3 / 4 / 5 / 6 mm 1 hexagonal socket bit each in AF 6 / 7 / 8 / 10 / 11 / 13 mm 1 adapter, 6.3 mm (1/4″) external square to 6.3 mm (1/4″) hexagon head for driving socket bits with power tools (conventional cordless screwdriver)

Article number 3C794527
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

Equipped with tough/hard bits, bit holder with magnet and bit ratchet · For use with hand and power tools (conventional cordless screwdriver) · Reversible ratchet with direct bit mount Contents: 1 bit holder (60 mm) 1 bit ratchet (95 mm) 1 bit each for slotted head screws in sizes 4.5 / 5.5 mm 1 bit each for cross-head (PH) screws in sizes 1 / 2 1 bit each for cross-head (PZ) screws in sizes 1 / 2 1 bit each for screws with internal TORX® profile in sizes T 10 / T 15 / T 20 / T 25 / T 30 1 bit each for screws with hexagon socket profile in sizes 3 / 4 / 5 / 6 mm 1 hexagonal socket bit each in AF 6 / 7 / 8 / 10 / 11 / 13 mm 1 adapter, 6.3 mm (1/4″) external square to 6.3 mm (1/4″) hexagon head for driving socket bits with power tools (conventional cordless screwdriver)

Article numbers

Article number 3C794527
EAN 4015448973232
UBB 500751412395
UNSPSC 27112814
Manufacturer article nr  2000829667
Do not close this page. This message will disappear, when the page is fully loaded.