text.skipToContent text.skipToNavigation

Benning Socket tester SDT 1 for testing earthing contact sockets


Article number 7Q641062
Power supply From test object (without battery)
Measured value memory No
Indication Digital
Continuity test No
Low resistance measurement No
Earthing measurement Yes
Interface No
Packed per 1

Specifications

Power supply From test object (without battery)
Measured value memory No
Indication Digital
Continuity test No
Low resistance measurement No
Earthing measurement Yes
Interface No
Length (m) 17
Blade length (mm) 17
Blade width (mm) 4
Voltage indication Other
Internal base load No
Single pole phase indication No
Contact less voltage detection No
Data hold No
Background lighting LC-indication No
Test prod protection No
Measuring point lightning No
Isolation resistance measurement No
Over voltage protector testing No
Loop resistance/impedance measurement No
Mains internal resistance measurement No
RCD/FI testing Yes
Field rotation test No
Selective grounding measurement No
Earth loop measurement No
Specific grounding measurement No
Printer connection No
Limit value indication No
Voltage measuring range (V) ['230', '230']
RCD/FI testing with rising residual current No
RCD/FI analysis function No
Indication of direction of field rotation No
Detection short-circuit current/over current protection No
Remote control for testing device No
Load switchable Yes
Measuring circuit category CAT II
Type of test 2-pole
Loop measurement without RCD/FI release No
Resistances of isolating floors and walls No
Printer integrated No
Usable at precipitation No
Isolation resistance measurement with ramp function No
Low resistance measurement with ramp function No
PRCD testing type S, type K No
Testing of IMDs and RCMs No
Measuring of leakage currents with adapter No
Testing of charging devices E-Mobility, simulation of vehicle status No
Structured measured value memory No
Resistance measuring range (kOhm) ['0', '0']
Brand Benning
Weight per piece (g) 120
Commodity code

Article numbers

Article number 7Q641062
EAN 4014651200531
UBB 500583212385
UNSPSC 41113630
Manufacturer article nr  020053
Do not close this page. This message will disappear, when the page is fully loaded.