text.skipToContent text.skipToNavigation

Benning Installation tester IT 105 for testing electrical systems


Article number 3B245174
Measured value memory No
Indication Graphic
Low resistance measurement Yes
Earthing measurement No
Interface No
Isolation resistance measurement Yes
Over voltage protector testing No
Packed per 1

Specifications

Measured value memory No
Indication Graphic
Low resistance measurement Yes
Earthing measurement No
Interface No
Isolation resistance measurement Yes
Over voltage protector testing No
Loop resistance/impedance measurement Yes
Mains internal resistance measurement Yes
RCD/FI testing Yes
Field rotation test Yes
Selective grounding measurement No
Earth loop measurement No
Specific grounding measurement No
Printer connection No
Limit value indication No
RCD/FI testing with rising residual current Yes
RCD/FI analysis function Yes
Detection short-circuit current/over current protection Yes
Remote control for testing device No
Loop measurement without RCD/FI release Yes
Resistances of isolating floors and walls Yes
Printer integrated No
Isolation resistance measurement with ramp function No
Low resistance measurement with ramp function No
PRCD testing type S, type K No
Testing of IMDs and RCMs No
Measuring of leakage currents with adapter No
Testing of charging devices E-Mobility, simulation of vehicle status No
Structured measured value memory No
Brand Benning
Weight per piece (g) 3340
Commodity code

Article numbers

Article number 3B245174
EAN 4014651441057
UBB 500581668802
UNSPSC 41114509
Manufacturer article nr  044105
Do not close this page. This message will disappear, when the page is fully loaded.