text.skipToContent text.skipToNavigation
Due to high temperatures, delivery of shipments by DHL may take up longer than usual. Use the Track & Trace link in MyFabory to track the shipment.

Bahco Sliding Combination Squares with Metal Scriber


Article number 2F525964
Length long leg (mm) 300
Length short leg (mm) 125
With vial Yes
Brand Bahco
Weight per piece (g) 375
Commodity code
Packed per 1

Specifications

Length long leg (mm) 300
Length short leg (mm) 125
With vial Yes
Brand Bahco
Weight per piece (g) 375
Commodity code

Article numbers

Article number 2F525964
EAN 7314150125258
UBB 500647775559
UNSPSC 55101515
Manufacturer article nr  CS300
Do not close this page. This message will disappear, when the page is fully loaded.