text.skipToContent text.skipToNavigation

Bahco SDS Max Chisel Drill Bits for Reinforced Concrete


Size range 90 mm to 110 mm.Hardened high quality and wear-resistant tool steel.Masonry, reinforced concrete, natural stone, artificial stone for light chisel work at renovation and restoration.Fits directly into all hammer drilling machines with SDS max holders

Article number 9M117934
Design Flat Chisel
Total length (mm) 600
Chisel width (mm) 24
Tool insertion SDS-max socket
Brand Bahco
Packed per 1

Specifications

Design Flat Chisel
Total length (mm) 600
Chisel width (mm) 24
Tool insertion SDS-max socket
Brand Bahco
Weight per piece (g) 1125.2
Commodity code

Description

Size range 90 mm to 110 mm.Hardened high quality and wear-resistant tool steel.Masonry, reinforced concrete, natural stone, artificial stone for light chisel work at renovation and restoration.Fits directly into all hammer drilling machines with SDS max holders

Article numbers

Article number 9M117934
EAN 7314150387946
UBB 500702425603
UNSPSC 27110000
Manufacturer article nr  4659-FLAT -60
Do not close this page. This message will disappear, when the page is fully loaded.