text.skipToContent text.skipToNavigation

Bahco Round Chainsaw Files - 12 x 3 Pck


Round chainsaw file for sharpening of the cutting tooth on the saw chain.The files are packed in a three pce protective skin pack with perforations for easy separation.12 three packs (36 files) are packed in a combined display/storage box.Round chainsaw file for sharpening of the cutting tooth on the chainsaw blade.Rigorous quality control is built into the product, from the incoming raw material of the highest grade to the finished products, which delivers consistent performance

Article number S5326.035.153
Packaging Plastic box
Total number of tools 36
Number of round file 36
Brand Bahco
Weight per piece (g) 45
Packed per 12
Full Box only

Specifications

Packaging Plastic box
Total number of tools 36
Number of round file 36
Brand Bahco
Weight per piece (g) 45
Commodity code

Description

Round chainsaw file for sharpening of the cutting tooth on the saw chain.The files are packed in a three pce protective skin pack with perforations for easy separation.12 three packs (36 files) are packed in a combined display/storage box.Round chainsaw file for sharpening of the cutting tooth on the chainsaw blade.Rigorous quality control is built into the product, from the incoming raw material of the highest grade to the finished products, which delivers consistent performance

Article numbers

Article number S5326.035.153
EAN 7311518152420
UBB 400135806893
UNSPSC 27111900
Manufacturer article nr  168-6-3.5-3P
Do not close this page. This message will disappear, when the page is fully loaded.