text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Bahco Premium E87 Storage HUB Top Chests with 4-Drawers


E87 Top Chest with 4 drawers one DAAT-system ensures that only one drawer can open at a time.Fully opening drawers with individual shock-protecting corner bumpers for defending against unexpected collisions.The pivoting latching system keeps drawers shut automatically even when the trolley moves.Solid steel dual-walled case construction.Ultimate locking system with electronic Access control available.Xpand accessories modular system available.Scratchproof powder coating available in three colours: orange, grey and black

Article number 1A131087
Width 692
Height 402
Depth 510
Lockable Yes
Material Steel
Packed per 1

Specifications

Width 692
Height 402
Depth 510
Lockable Yes
Material Steel
Number of drawers 4
With rear wall Yes
Brand Bahco
Weight per piece (g) 43000
Commodity code

Description

E87 Top Chest with 4 drawers one DAAT-system ensures that only one drawer can open at a time.Fully opening drawers with individual shock-protecting corner bumpers for defending against unexpected collisions.The pivoting latching system keeps drawers shut automatically even when the trolley moves.Solid steel dual-walled case construction.Ultimate locking system with electronic Access control available.Xpand accessories modular system available.Scratchproof powder coating available in three colours: orange, grey and black

Article numbers

Article number 1A131087
EAN 7314150351213
UBB 500697014446
UNSPSC 27110000
Manufacturer article nr  1487K4BLACK
Do not close this page. This message will disappear, when the page is fully loaded.