text.skipToContent text.skipToNavigation
Due to Pentecost, our central warehouse will be closed on Monday, May 25. We recommend placing orders in advance to ensure on-time delivery.

Bahco Pneumatic stool


Cushioned adjustable pneumatic workshop stool.Adjustable height thanks to the pneumatic system, from 635 mm to 755 mm.Load capacity: 136 kg.Rotatable, comfortable and durable Ø355 mm padded seat.Vinyl covered seat for high durability.Large, comfortable foot rest

Article number 5B033950
Brand Bahco
Weight per piece (g) 6000
Commodity code
Packed per 1

Specifications

Brand Bahco
Weight per piece (g) 6000
Commodity code

Description

Cushioned adjustable pneumatic workshop stool.Adjustable height thanks to the pneumatic system, from 635 mm to 755 mm.Load capacity: 136 kg.Rotatable, comfortable and durable Ø355 mm padded seat.Vinyl covered seat for high durability.Large, comfortable foot rest

Article numbers

Article number 5B033950
EAN 7314150339341
UBB 500680916490
UNSPSC 48102100
Manufacturer article nr  BLE305
Do not close this page. This message will disappear, when the page is fully loaded.