text.skipToContent text.skipToNavigation
Due to Pentecost, our central warehouse will be closed on Monday, May 25. We recommend placing orders in advance to ensure on-time delivery.

Bahco MRO 5 Foam Toolkit - 188 Pcs


Set includes 188 pieces of 5-foam set MRO composition.FF1A134: combination spanners.FF1A137: 1/4"-1/2" sockets and accessories.FF1A138: cutting and striking tool.FF1A139: screwdrivers.FF1A141: Pliers and flex head span

Article number 0E738428
Heating- + sanitary mechanic set No
Electrician set No
Number of crosshead screwdrivers PH 3
Number of slotted screwdrivers 6
Number of socket inserts 32
Packed per 1

Specifications

Heating- + sanitary mechanic set No
Electrician set No
Number of crosshead screwdrivers PH 3
Number of slotted screwdrivers 6
Number of socket inserts 32
Total number of tools 188
Number of pliers 8
Number of combination spanners 21
Number of hexagonal keys 9
Number of bit inserts 9
Number of ratchets 2
Number of tommy bars 13
Number of chisels and punches 1
Number of hammers 2
Number of saws 2
Brand Bahco
Weight per piece (g) 1258
Commodity code

Description

Set includes 188 pieces of 5-foam set MRO composition.FF1A134: combination spanners.FF1A137: 1/4"-1/2" sockets and accessories.FF1A138: cutting and striking tool.FF1A139: screwdrivers.FF1A141: Pliers and flex head span

Article numbers

Article number 0E738428
EAN 7314150336630
UBB 500696883023
UNSPSC 27110000
Manufacturer article nr  FF1ASET-MRO3
Do not close this page. This message will disappear, when the page is fully loaded.