text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Bahco Mifare Locking Systems for 1477K Storage HUB Tool Trolleys


Smart Cardlocker lock and supports Mifare based smart cards.The cabinet lock uses 2XAAA 1.5V batteries.1 Master Card and several user cards.External charger for emergency opening

Article number 2V510348
Colour Black
Width 36
Height 135
Depth 62
Type of accessories/components Other
Packed per 1

Specifications

Colour Black
Width 36
Height 135
Depth 62
Type of accessories/components Other
Material Steel
Accessories Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Bahco
Weight per piece (g) 1050
Commodity code
Model Mifare

Description

Smart Cardlocker lock and supports Mifare based smart cards.The cabinet lock uses 2XAAA 1.5V batteries.1 Master Card and several user cards.External charger for emergency opening

Article numbers

Article number 2V510348
EAN 7314150370436
UBB 500697004462
UNSPSC 27110000
Manufacturer article nr  1477K-AC25
Do not close this page. This message will disappear, when the page is fully loaded.