text.skipToContent text.skipToNavigation
Due to Pentecost, our central warehouse will be closed on Monday, May 25. We recommend placing orders in advance to ensure on-time delivery.

Bahco Metric Long Type Combination Wrenches with Chrome Finish


Open end angle 15° with a slimmer head for improved accessibility.Ring end angle 15° for knuckle clearance or better grip.12-point Dynamic-Drive™ profile provides longer life for screws and nuts.Chrome plated micro-matte finishing provides high quality surface.High-performance alloy steel.Standards: ISO 691, ISO 3318, ISO 1711-1 and DIN 3113

Article number
Length (m)
Show all
Wrench width open end (mm)
Show all
Low spark model No
Wrench width socket/ring/ratchet (mm) 38
Point count 12
Packed per 1

Specifications

Length (m) 550
Wrench width open end (mm) 38
Low spark model No
Wrench width socket/ring/ratchet (mm) 38
Point count 12
Brand Bahco
Weight per piece (g) 1380
Commodity code
Model 11M
Type Combination Wrench

Description

Open end angle 15° with a slimmer head for improved accessibility.Ring end angle 15° for knuckle clearance or better grip.12-point Dynamic-Drive™ profile provides longer life for screws and nuts.Chrome plated micro-matte finishing provides high quality surface.High-performance alloy steel.Standards: ISO 691, ISO 3318, ISO 1711-1 and DIN 3113

Article numbers

Article number L8040.038.001
EAN 7314151829322
UBB 203120380191
UNSPSC 27111726
Manufacturer article nr  11M-38

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.