text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Bahco Metric Double Open End Wrenches with Chrome Finish


Patented U-shaped design.Open end angle 15° with a slimmer head for more accessibility.Large and one-directional size marking for easy identification.Chrome plated micro-matte finishing provides high quality surface.High-performance alloy steel.Less wear on fastener with the large contact surface area of the jaw.Optimised legibility and identification with high-clarity imprint.Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318.SB: retail pack on a plastic info card

Article number
Length (m) 183
Wrench size large (mm) 17
Wrench size small (mm) 13
Low spark model No
Brand Bahco
Packed per 1

Specifications

Length (m) 183
Wrench size large (mm) 17
Wrench size small (mm) 13
Low spark model No
Brand Bahco
Weight per piece (g) 100
Commodity code

Description

Patented U-shaped design.Open end angle 15° with a slimmer head for more accessibility.Large and one-directional size marking for easy identification.Chrome plated micro-matte finishing provides high quality surface.High-performance alloy steel.Less wear on fastener with the large contact surface area of the jaw.Optimised legibility and identification with high-clarity imprint.Standards: ISO 691, ISO 1085, ISO 10102 and ISO 3318.SB: retail pack on a plastic info card

Article numbers

Article number L8015.013.017
EAN 7314151832186
UBB 203120065297
UNSPSC 27111726
Manufacturer article nr  6M-13-17

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.