text.skipToContent text.skipToNavigation

Bahco Long Pry Bars with Rubber Grip


Made of high strength Cr-Mo with chrome plate finish, of 225 mm 2 section.Durable two-component [PP+TPR] handle for a better grip and protect the end user.Metal cap to allow the pry bar to be hit by a hammer.Long pry bars for easy prying and bending.4 tip angles to adapt to different working situations, offering anti-slip performance.Great length for achieving higher torque and providing accessibility to deep areas within the vehicle

Article number 5C363051
Length (m) 900
Material Chrome-vanadium molybdenum (CVM)
Brand Bahco
Weight per piece (g) 105
Commodity code
Packed per 1

Specifications

Length (m) 900
Material Chrome-vanadium molybdenum (CVM)
Brand Bahco
Weight per piece (g) 105
Commodity code

Description

Made of high strength Cr-Mo with chrome plate finish, of 225 mm 2 section.Durable two-component [PP+TPR] handle for a better grip and protect the end user.Metal cap to allow the pry bar to be hit by a hammer.Long pry bars for easy prying and bending.4 tip angles to adapt to different working situations, offering anti-slip performance.Great length for achieving higher torque and providing accessibility to deep areas within the vehicle

Article numbers

Article number 5C363051
EAN 7314150358335
UBB 500696872620
UNSPSC 27110000
Manufacturer article nr  BPBL00900
Do not close this page. This message will disappear, when the page is fully loaded.