text.skipToContent text.skipToNavigation
Due to Ascension Day, our central warehouse will be closed on Thursday, May 14 and Friday, May 15. We recommend placing orders in advance to ensure on-time delivery.

Bahco Long Measuring Tapes with Steel Blade


Blade width 10 and 13 mm.Class II accuracy.Steel tape.Belt clip.Tape withstands a pulling force of 500 kg.Easy to rewind

Article number 1K753138
Tape width (mm)
Length (m)
Weight 440
Digital indication No
Material Steel
Packed per 1

Specifications

Tape width (mm) 10
Length (m) 30
Weight 440
Digital indication No
Material Steel
Metric graduation Yes
Imperial graduation No
Power return No
With brake No
Brand Bahco
Weight per piece (g) 460
Commodity code

Description

Blade width 10 and 13 mm.Class II accuracy.Steel tape.Belt clip.Tape withstands a pulling force of 500 kg.Easy to rewind

Article numbers

Article number 1K753138
EAN 7314150120024
UBB 500652182378
UNSPSC 27110000
Manufacturer article nr  LTG-30
Do not close this page. This message will disappear, when the page is fully loaded.